OMRON Small Safety, Door Switch D4NS-1AF 1pc

#Nomor SKU S005866809
Wishlist
Rp539.900
Persediaan

Spesifikasi Produk

Model Number D4NS-1AF
Unit 1pc
Operating Force (N) (Direct opening) Standard type minimum 60 (Direct opening) High load type minimum 80
Rated Insulation Voltage (V) (Ui)300
Type Standard type
Protection Class IP67(EN60947-5-1)
Rated Frequency (Hz) 50/60
Insulation Resistance (MΩ) over 100
Operating Ambient Temperature (°C) -30 to +70 (but no freezing)
Contact Resistance (miliΩ) 25 or less
Impact Resistance Durability (m/s²) Up to 1000
Ambient Relative Humidity (RH) 95 or less
Material (Head) plastic
Vibration Resistance (Malfunction) 10-55Hz 0.75mm single amplitude
Shock Resistance Malfunction (m/s²) Up to 300
Mechanical Durability 1,000,000 times or more
Minimum Applicable Load (V-mA) DC5-1 resistance load (N level reference value)
Allowable Operating Speed (m/s) 0.05 to 0.5
Electrical Durability 500,000 times or more (AC250V 3A, resistance load) 300,000 times or more (AC250V 10A, resistance load)
Electric Shock Protection Class Class II (double insulation)
Mounting Side 4-way mounting possible (front direction at shipping)
M Code 39041107
Berat (Kg) 0.1
Tanggal Produk Terdaftar 19 September 2018
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Safety-door Switch
D4NS/D4NS-SK
Multi-contact, Labor-saving, Environment-friendly, Nextgeneration Safety-door Switch
- Lineup includes three contact models with 2NC/1NO and 3NC contact forms and MBB models in addition
to the previous contact forms 1NC/1NO, and 2NC.
- M12-connector models are available, saving on labor and simplifying replacement.
- Standardized gold-clad contacts provide high contact reliability. Applicable to both standard loads and microloads.
- Variety of metallic heads available.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait