NTN Tapered Roller Bearing 30000 Series 4T-30312D 1unit
Rp1.599.900
Persediaan
Spesifikasi Produk
| Model Number | 4T-30312D |
|---|---|
| Unit | 1unit |
| Contact Angle (°) | Over 24 ° and below 32 ° |
| Outer Ring Type | flat |
| Width (mm) | 33.5 |
| Basic static load rating Cor (N) | 176000 |
| Basic Dynamic Load Rating Cr (N) | 150000 |
| Working point a (mm) | 40.5 |
| Inner Diameter d (Φmm) | 60 |
| Load Direction | radial |
| Width B (mm) | 31 |
| Dimension C (mm) | 22 |
| Width C (mm) | 22 |
| JIS Grade | - |
| Chamfer Dimensions r (mm) | 3 (minimum) |
| Material (Main Unit) | High carbon chromium bearing steel |
| Shield Shape | Open type |
| Outer Diameter d (mm) | 130 |
| Chamfer Dimensions r1 (mm) | 2.5 (minimum) |
| TRUSCO Number | 819-6741 |
| M Code | 00337556 |
| Berat (Kg) | 2.1 |
| Tanggal Produk Terdaftar | 11 September 2018 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
It has this name because it uses a conical roller. The inner and outer rings and the apex of the cone of the roller are designed to coincide with one point on the central axis of the bearing, and the roller is guided by the brim of the inner ring. It has a large load capacity for radial loads, unidirectional thrust loads and their combined loads, but is usually used in two opposite directions to generate axial components even when pure radial loads act. To. Clearance is obtained by adjusting the spacing between the inner and outer rings when mounted on the machine. It is a separated form.
Ketentuan dan Kondisi Barang
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan