NTN Tapered Roller Bearing 30000 Series 4T-30215 1unit

#Nomor SKU S005530375
Wishlist
Rp909.900
Persediaan

Spesifikasi Produk

Model Number 4T-30215
Unit 1unit
Shield Shape Open type
Load Direction radial
Chamfer Dimensions r1 (mm) 1.5 (minimum)
Material (Main Unit) High carbon chromium bearing steel
Working point a (mm) 27
Width B (mm) 25
Contact Angle (°) Over 10 ° and below 17 °
Width (mm) 27.25
Thickness T (mm) 27.25
Chamfer Dimensions r (mm) 2 (minimum)
Outer Diameter d (mm) 130
JIS Grade -
Inner Diameter d (Φmm) 75
Width C (mm) 22
Basic Dynamic Load Rating Cr (N) 139000
Dimension C (mm) 22
Basic static load rating Cor (N) 175000
TRUSCO Number 213-9154
M Code 00335711
Berat (Kg) 2.1
Tanggal Produk Terdaftar 11 September 2018
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It has this name because it uses a conical roller. The inner and outer rings and the apex of the cone of the roller are designed to coincide with one point on the central axis of the bearing, and the roller is guided by the brim of the inner ring. It has a large load capacity for radial loads, unidirectional thrust loads and their combined loads, but is usually used in two opposite directions to generate axial components even when pure radial loads act. To. Clearance is obtained by adjusting the spacing between the inner and outer rings when mounted on the machine. It is a separated form.

Ketentuan dan Kondisi Barang

e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan