Mitsuboshi Ultra E-Power Model B B68 1pc

#Nomor SKU S005312575
Wishlist
Rp939.900
Persediaan

Spesifikasi Produk

Model Number B68
Unit 1pc
Type V Belt
Belt Material High transmission chloroprene rubber
Effective Pitch Circumference 68inch
Angle 40Degree
Belt Pitch Circumference (mm) 1727.00
Belt Height 11mm
Belt Type Bmm
Belt width 16.5mm
M Code 40575385
Berat (Kg) 0.2
Tanggal Produk Terdaftar 04 September 2018
Terakhir Diperbaharui 31 October 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
ULTRA e-POWER, a special cord, has special rubber, is both a high power saving effect and high transmission performance in the adoption of special shape.
. Improved flexibility in Daburukogu shape, reducing the bending loss during power transmission. Moreover, it improved resistance to deformation by chloroprene rubber, reducing the transmission loss caused by slippage during rotation. Power-saving effect (power reduction rate) has been improved up to about 2 times that of the conventional product.
. Bending loss compared with a standard V-belt and e-power has almost gone.
Use for:
Motors, etc.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait