Mitsuboshi Ultra E-Power Model B B66 1pc
Rp939.900
Persediaan
Spesifikasi Produk
| Model Number | B66 |
|---|---|
| Unit | 1pc |
| Angle | 40Degree |
| Belt Material | High transmission chloroprene rubber |
| Type | V Belt |
| Belt width | 16.5mm |
| Belt Type | B |
| Belt Height | 11mm |
| Effective Pitch Circumference | 66mm |
| Belt Pitch Circumference (mm) | 1676.00 |
| M Code | 40575367 |
| Berat (Kg) | 0.2 |
| Tanggal Produk Terdaftar | 04 September 2018 |
| Terakhir Diperbaharui | 31 October 2025 |
Informasi Produk
Description
ULTRA e-POWER, a special cord, has special rubber, is both a high power saving effect and high transmission performance in the adoption of special shape.
. Improved flexibility in Daburukogu shape, reducing the bending loss during power transmission. Moreover, it improved resistance to deformation by chloroprene rubber, reducing the transmission loss caused by slippage during rotation. Power-saving effect (power reduction rate) has been improved up to about 2 times that of the conventional product.
. Bending loss compared with a standard V-belt and e-power has almost gone.
Use for:
Motors, etc.
. Improved flexibility in Daburukogu shape, reducing the bending loss during power transmission. Moreover, it improved resistance to deformation by chloroprene rubber, reducing the transmission loss caused by slippage during rotation. Power-saving effect (power reduction rate) has been improved up to about 2 times that of the conventional product.
. Bending loss compared with a standard V-belt and e-power has almost gone.
Use for:
Motors, etc.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan