Mitsuboshi Chunk Coupling S Series Sx Type SX125St/Al-U 1pc
Rp13.999.900
Persediaan
Spesifikasi Produk
| Model Number | SX125St/Al-U |
|---|---|
| Unit | 1pc |
| Dimensions l5 | 2mm |
| Shaft Hole Diameter d 1 | 55Ømm |
| Dimensions d3 | 52mm |
| Dimension 14 | Tenmm |
| Dimension S2 | 2mm |
| Maximum Speed | 6000min⁻¹rpm |
| Dimensions d6 | 170min⁻¹rpm |
| Dimensions d5 | 148mm |
| Dimension S1 | 148mm |
| Dimensions h | 25mm |
| Dimensions l2 | 25mm |
| Type | Jaw Type |
| Dimension 11 | 56 |
| Size | 125 |
| Dimensions dL | 9.5mm |
| Under Hole Diameter | -Ømm |
| Dimensions d2 | 85mm |
| Dimension LSX | 97mm |
| Maximum Torque | 628N*m |
| Number of Holes Z | 6 |
| M Code | 37186396 |
| Berat (Kg) | 0.2 |
| Tanggal Produk Terdaftar | 04 September 2018 |
| Terakhir Diperbaharui | 24 November 2025 |
Informasi Produk
Description
Intense forward and reverse operation is repeated compression stress type of special shape to withstand the intermittent operation. This is a compact design that does not take the place used in a small space. Since it is machining the flange claw portion is high coupling body dimensional accuracy and is suitable for use in high-speed rotation because it is compact. Size will further expand the rich range of applications. Since the absorption of the impact of the relaxation oscillation through the use of synthetic rubber or polyurethane elastomer can better quiet operation prolongs also the life of the machinery.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan