Mitsuboshi Chunk Coupling S Series Sx Type

Sebelum PPN:
Rp11.999.900 - Rp15.999.900
Spesifikasi
Dimensions dL9.5mm
Dimensions l52mm

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Intense forward and reverse operation is repeated compression stress type of special shape to withstand the intermittent operation. This is a compact design that does not take the place used in a small space. Since it is machining the flange claw portion is high coupling body dimensional accuracy and is suitable for use in high-speed rotation because it is compact. Size will further expand the rich range of applications. Since the absorption of the impact of the relaxation oscillation through the use of synthetic rubber or polyurethane elastomer can better quiet operation prolongs also the life of the machinery.

Ulasan Produk

Tidak ada ulasan