Mitsuboshi Super Torque Timing Belt Type S3M (Polyurethane) 100S3M300U 1pc

#Nomor SKU S005270127
Wishlist
Rp219.900
Persediaan

Spesifikasi Produk

Model Number 100S3M300U
Unit 1pc
Belt Material Polyurethane
Number of Teeth 100
Belt Pitch Circumference (mm) 300
Type U Type, standard
Minimum Pulley Diameter (mm) 13.37
Height (mm) 1.94
Belt Type S3M
Maximum Speed (m/s) 30
Belt Width (mm) 6
Tooth pitch (mm) 3
M Code 36144464
Berat (Kg) 0.2
Tanggal Produk Terdaftar 04 September 2018
Terakhir Diperbaharui 02 October 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Belt is supple, you can use a small pulley diameter. Meshing is smooth, you can quiet operation. Sumi tension of the belt is less, it can be used in the low axial load. Standard pulley is a backlash-free, will improve the positioning accuracy. Compared to the tooth profile of the traditional ISO JIS, it is capable of high torque transmission.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait