OMRON Safety, Relay Unit G9SA G9SA-301 AC/DC24 1pc

#Nomor SKU S005216907
Wishlist
Rp5.699.900
Persediaan

Spesifikasi Produk

Model Number G9SA-301 AC/DC24
Unit 1pc
Length (mm) 94
Series G9SA
Width (mm) 45
Rated Voltage (V) AC/DC24 AC100 to 240
Contact Configuration (Safety output) 3a contact, (auxiliary output) 1b contact
Power Supply Voltage (V) AC/DC24
Auxiliary Contact 1
Function emergency stop
Response Time 10 ms or less
Insulation Resistance (MΩ) 100 or more (DC500V mega)
Operating Ambient Temperature (°C) -25 to +55 (no icing)
Power Consumption (V/A) AC / DC24V: 1.8 / 1.7W or less AC100-240V: 9 or less
Contact Resistance (miliΩ) 100
Input Channel 1ch, 2ch input possible
Impact Resistance Durability (m/s²) 100 or more
Ambient Relative Humidity (RH) 35 to 85
Mechanical Durability 5 million times or more (opening and closing frequency 7200 times / h)
Electrical Durability 100,000 times or more (rated load, switching frequency 1800 times / h)
M Code 39071042
Berat (Kg) 0.2
Tanggal Produk Terdaftar 04 September 2018
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It became small and the series is enriched. Wide range of 45 mm, 3 pole, 5 pole, 3 pole + off-delay 2 pole, 2 hand controllers available. In addition, we also offer 3-pole, 17.5 mm wide extension units with off-delay 3 pole. The extension unit is connected with one touch. The off-delay type is variable in 15 steps. EN ISO 13849-1 (Cat.4 / PLe) certification obtained. DIN rail mounting, screw mounting possible.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait