OMRON Fiber Unit E32 Series Reflective type (Unit Serat Optik) 1pc

#Nomor SKU S005210639
Wishlist
Rp619.900
Persediaan

Spesifikasi Produk

Unit 1pc
Protection Class IEC standard IP67
Type Standard type / small screw (M3)
Product Code E32 1330E
Detection Method Reflective type
Detection Distance (mm) High precision mode: 130 Standard mode: 80 High-speed mode: 50 Fastest mode: 22 When using amplifier unit type E3X-DA-S (general-purpose type).
Head Shape screw
Operating Ambient Temperature (°C) -40 to +70
Tightening Torque (N m) 0.78
Ambient Relative Humidity (RH) 35 to 85
Tensile Strength (N) 9.8
Minimum Detectable Object This is the value when the detection distance and sensitivity are set to the optimum state in Φ0.005mm standard mode.
Material (Detection Surface) Stainless steel (SUS304)
Fiber Material Plastic (polyethylene coating)
Fiber Length (mm) 2000
Bending Radius (mm) 10
M Code 2088371
Berat (Kg) 0.2
Tanggal Produk Terdaftar 04 September 2018
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan