Mitsuboshi V-Belt Mac Star Multi Wedge 3 V Type (Vanbelt) 2R3V1120 1pc

#Nomor SKU S005062528
Wishlist
Rp1.499.900
Persediaan

Spesifikasi Produk

Model Number 2R3V1120
Unit 1pc
Effective Perimeter Length 112inch
Type Wedge Belt
Belt Material Rubber
Belt width 19mm
Effective Length 2845mm
Belt Type 3 V
Maximum Speed 40
Belt Height 8mm
Number of Ribs 8mm
Belt Pitch Circumference (mm) 2841.00
Angle 2841mm
M Code 36010834
Berat (Kg) 0.5
Tanggal Produk Terdaftar 04 September 2018
Terakhir Diperbaharui 01 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Mac Star multi-wedge belt is the union of the upper part of the Mac star wedge belt in Thailand band. The cross-sectional shape of the belt is similar to the Mac star wedge belt.
. Even when the load variation of the prime mover or driven machine side, such as occurs periodically, since belt length is uniform, can stable operation.
. Belt does not have to deviate from the pulley or rollover.
. Since connected by Thailand band, you can driving the vibration is less stable even if the long distance between the axes is required.
. Ideal for vertical operation.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan