Mitsuboshi V-Belt Shaped Red Type-D (200 to 299inch) RD234 1pc

#Nomor SKU S005045336
Wishlist
Rp4.899.900
Persediaan

Spesifikasi Produk

Model Number RD234
Unit 1pc
Belt Material Rubber
Type D Type
Belt Type V belt (Red Label)
Angle (°) 40
Belt Height (mm) 19
Belt Width (mm) 31.5
Effective Pitch Circumference (inch) 234
Length (mm) 5944
M Code 35989886
Berat (Kg) 0.2
Tanggal Produk Terdaftar 04 September 2018
Terakhir Diperbaharui 02 October 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Heart line is using a high-strength polyester rope of high-stretching treatment. Suitable for high horsepower transmission, heat, oil, and has excellent properties such as flame retardant, antistatic (electric resistance pass all U.S. RMA standard). When maintenance is difficult, red label will deliver excellent durability even under severe conditions.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan