Mitsuboshi V-Belt Shaped Red Type-D (83 to 199inch) RD148 1pc
Rp2.699.900
Persediaan
Spesifikasi Produk
| Model Number | RD148 |
|---|---|
| Unit | 1pc |
| Belt Material | Rubber |
| Type | D Type |
| Belt Type | V belt (Red Label) |
| Angle (°) | 40 |
| Belt Height (mm) | 19 |
| Belt Width (mm) | 31.5 |
| Effective Pitch Circumference (inch) | 148 |
| Length (mm) | 3759 |
| M Code | 35989021 |
| Berat (Kg) | 0.2 |
| Tanggal Produk Terdaftar | 04 September 2018 |
| Terakhir Diperbaharui | 01 December 2025 |
Informasi Produk
Description
Heart line is using a high-strength polyester rope of high-stretching treatment. Suitable for high horsepower transmission, heat, oil, and has excellent properties such as flame retardant, antistatic (electric resistance pass all U.S. RMA standard). When maintenance is difficult, red label will deliver excellent durability even under severe conditions.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/Mitsuboshi%20V-Belt%20Shaped%20Red%20Type-D%20(83%20to%20199inch)%20RD148%201pc/S005044504-1.jpg)