Mitsuboshi E-Power V Belt Low Edge Cog Tipe Bx BX38 1pc

#Nomor SKU S005024838
Wishlist
Rp489.900
Persediaan

Spesifikasi Produk

Model Number BX38
Unit 1pc
Belt Pitch Circumference (mm) 965
Belt Type BX
Usage Limit Temperature -30 to + 90DegreeC
Effective Pitch Circumference 38inch
Belt width 16.6mm
Belt Height 11.5mm
Electric Resistance Value 6 M omega or lessmm
Belt Material Rubber
Angle 36Degree
Type 36Degree
M Code 35273332
Berat (Kg) 0.1
Tanggal Produk Terdaftar 04 September 2018
Terakhir Diperbaharui 02 October 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
e-POWER (E power) has excellent flexibility has become a cog shape. Therefore less power loss due to bending as compared with the conventional V-belt, there is a energy-saving effect. Less power loss, it can reduce the power consumption of 6
in comparison with the standard V-belt. For which you can use it in number over of about 2/3 compared with the standard V-belt, you can compact design. Because you can expect up to about 2 times the life compared to standard V-belt, you can reduce the frequency of replacement. Conventional of the pulley can be used.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan