Mitsuboshi Timing Pulley H 200 Model A P24-H-200A 1pc

#Nomor SKU S005022733
Wishlist
Rp1.599.900
Persediaan

Spesifikasi Produk

Model Number P24-H-200A
Unit 1pc
Number of Teeth 24
Applicable Belt Width 50.8mm
Type Timing Pulley
Pulley Type A
Adaptable Flange F-1610584
Tooth Width W 54mm
Nominal Width 200mm
Material Steel material
Dimension LA Steel material
Conform Belt H
OD OD H
Shaft Hole Diameter d 20 / (max) 48Ømm
Pitch Diameter 97.02
Dimensions h 2.5mm
M Code 35268965
Berat (Kg) 0.2
Tanggal Produk Terdaftar 04 September 2018
Terakhir Diperbaharui 02 October 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Timing belt drive is, and high accuracy of the belt, by a pulley that is designed accurately machined to engage smoothly, and the first time is quite useful. Cutting Bob cutter. Good transmission can be obtained.
Warning
It is not possible to correspond, such as hole drilling and key groove processing at our company, please understand.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan