Mitsuboshi V-Belt Shaped Red Type-B (16 to 99inch) RB88 1pc

#Nomor SKU S004987211
Wishlist
Rp519.900
Persediaan

Spesifikasi Produk

Model Number RB88
Unit 1pc
Belt Type V belt (Red Label)
Belt Material Rubber
Electric Resistance Value 6 M omega or less
Belt Height (mm) 11
Angle (°) 40
Belt Width (mm) 16.5
Effective Pitch Circumference (inch) 88
Maximum Speed (m/s) 30
Minimum Pulley Diameter (mm) 150
Operating Temperature Range (°C) -30 to + 90
M Code 09246745
Berat (Kg) 0.4
Tanggal Produk Terdaftar 04 September 2018
Terakhir Diperbaharui 07 March 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- The most popular belt as a means of power transmission.
- Economical and easily available and is easy to exchange.
- Red V belt, heat resistance, oil resistance, flex resistance, high load power transmission belt having an excellent antistatic.
- Heart line is using a high-strength polyester rope of high-stretching treatment.
- Suitable for high horsepower electric, heat, oil, and has excellent properties such as flame heat, antistatic (all pass electric resistance in US RMA standard).
- When maintenance is difficult, red label will deliver excellent durability even under severe conditions.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan