Mitsuboshi V-Belt Shaped Red Type-B (16 to 99inch) (Vanbelt)

Sebelum PPN:
Rp299.900 - Rp669.900
Spesifikasi
Belt Height (mm)11
Angle (°)40
Belt TypeV belt (Red Label)
Operating Temperature Range (°C)-30 to + 90
Maximum Speed (m/s)30
Minimum Pulley Diameter (mm)150
Belt MaterialRubber

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The most popular belt as a means of power transmission.
. Economical and easily available and is easy to exchange.
. Red V belt, heat resistance, oil resistance, flex resistance, high load power transmission belt having an excellent antistatic.
. Heart line is using a high-strength polyester rope of high-stretching treatment.
. Suitable for high horsepower electric, heat, oil, and has excellent properties such as flame heat, antistatic (all pass electric resistance in US RMA standard).
. When maintenance is difficult, red label will deliver excellent durability even under severe conditions.

Ulasan Produk

Tidak ada ulasan