Mitsuboshi V-Belt Shaped Red Type-B (16 to 99inch) RB77 1pc
Rp449.900
Persediaan
Spesifikasi Produk
| Model Number | RB77 |
|---|---|
| Unit | 1pc |
| Belt Type | V belt (Red Label) |
| Belt Material | Rubber |
| Electric Resistance Value | 6 M omega or less |
| Belt Height (mm) | 11 |
| Angle (°) | 40 |
| Belt Width (mm) | 16.5 |
| Effective Pitch Circumference (inch) | 77 |
| Maximum Speed (m/s) | 30 |
| Minimum Pulley Diameter (mm) | 150 |
| Operating Temperature Range (°C) | -30 to + 90 |
| M Code | 09246632 |
| Berat (Kg) | 0.3 |
| Tanggal Produk Terdaftar | 04 September 2018 |
| Terakhir Diperbaharui | 01 December 2025 |
Informasi Produk
Description
- The most popular belt as a means of power transmission.
- Economical and easily available and is easy to exchange.
- Red V belt, heat resistance, oil resistance, flex resistance, high load power transmission belt having an excellent antistatic.
- Heart line is using a high-strength polyester rope of high-stretching treatment.
- Suitable for high horsepower electric, heat, oil, and has excellent properties such as flame heat, antistatic (all pass electric resistance in US RMA standard).
- When maintenance is difficult, red label will deliver excellent durability even under severe conditions.
- Economical and easily available and is easy to exchange.
- Red V belt, heat resistance, oil resistance, flex resistance, high load power transmission belt having an excellent antistatic.
- Heart line is using a high-strength polyester rope of high-stretching treatment.
- Suitable for high horsepower electric, heat, oil, and has excellent properties such as flame heat, antistatic (all pass electric resistance in US RMA standard).
- When maintenance is difficult, red label will deliver excellent durability even under severe conditions.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/Mitsuboshi%20V-Belt%20Shaped%20Red%20Type-B%20(16%20to%2099inch)%20RB77%201pc/2xS004987105-3.jpg)