BAHCO Holesaw Bi-Metal (Gergaji Lubang) 370-7008 1pc

#Nomor SKU S004748870
Wishlist
Rating:
60% of 100
(1)
Rp279.900
Persediaan

Spesifikasi Produk

Unit 1pc
Cutting Diameter 46
Throat Height 38mm
Blade thickness 1.3mm
M Code 39386557
Berat (Kg) 0.1
Tanggal Produk Terdaftar 30 August 2018
Terakhir Diperbaharui 20 October 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
BAHCO SANDFLEX Series. Made of matrix highspeed steel with cobalt, suitable for cutting steel, stainless steel, siding boards, wood, etc. Rake angle 6degrees, 4/6 ridge, large inner set of sawtooth, and equipped with chip discharge hole. Flat cap that can withstand high load. Cannot be used with impact tools. When drilling into stainless steel, the use of cutting oil is recommended because it is cold.
Feature
Work material: iron, stainless steel, siding material, wood etc.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Terjual > 5
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk