Osram Standard 12V Car Bulb (Bohlam Otomotif) 62200 H1 1pc

#Nomor SKU S004674928
Wishlist
Rp44.900
Persediaan

Spesifikasi Produk

Model Number 62200
Unit 1pc
Type H1
Nominal Voltage 12V
Nominal Wattage (W) 100W
Power Input 93W
Test Voltage 13.2V
Luminous Flux 2600lm
Length 67.5mm
Diameter 9mm
Base PK14.5S
Berat (Kg) 0.1
Tanggal Produk Terdaftar 29 August 2018
Terakhir Diperbaharui 20 August 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Super Bright Premium and Super Bright are high-wattage off-road lamps with extra power. Those rugged and versatile lamps proved excellent brightness even on the most difficult terrain: rescue services, construction and transport work, agriculture and forestry. These products do not have ECE approval. This means they must not be used on public roads.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan