AS ONE Bottle Square with Stopcock (Botol Lab dengan Keran) 10L 1pc

#Nomor SKU S004555225
Wishlist
Rp639.900
Persediaan

Spesifikasi Produk

Unit 1pc
Material Bottle Body / Cock / PP (Polypropylene), Cap / HDPE (High Density Polyethylene)
Lainnya It becomes the capacity notation in the specific gravity of the water. Depending on the content, such as oil, the specific gravity may differ, so the indicated capacity may not fit.
1 Scale (ml) 500
AS ONE Part Number 4-5332-03
Body Dimensions (mm) 250×175×350
Capacity (L) 10
cock Outer diameter; 40mm, Thread diameter; 42.4mm, O-ring packing; EPDM
Cock Tip Dimension (mm) Inner Diameter; 8.5, Outer Diameter; 12
Diameter (mm) 43
Dimensions (mm) 175×250×350
Stopcock can be
TRUSCO Number 828-6582
M Code 33142891
Berat (Kg) 3.2
Tanggal Produk Terdaftar 30 July 2018
Terakhir Diperbaharui 02 October 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Peringatan
For more details regarding ensuring stock availability, please contact us first.
Warning
Note
High concentration ethanol cannot be usedImage on this page only as Representative Image, Please check the specifications of each size and color for details

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan