AS ONE Clean Room Chair (Pipe Back) CRC-84 (with Rings) 1pc

#Nomor SKU S004553856
Wishlist
Rp5.799.900
Persediaan

Spesifikasi Produk

Model Number CRC-84
Unit 1pc
Material (seat) Conductive vinyl leather upholstery, urethane cushion + dustproof cloth
Caster Conductive double wheel caster
AS ONE Part Number 9-5701-02
Dimensions (mm) 590×590×605~765
Electrical Resistance 1.0×105Ω to 1.0×108Ω
Seat Dimensions (Width W X Depth D) (mm) 380 x 420 (including back pipe)
Sitting Height (mm) 460-620
TRUSCO Number 818-8825
M Code 33175292
Berat (Kg) 9.9
Tanggal Produk Terdaftar 30 July 2018
Terakhir Diperbaharui 04 March 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Conductive leather is used for the surface of the seat, and the lower part of the urethane cushion is covered with dustproof cloth to reduce the generation of dust and static electricity.
Conductive dual-wheel casters are used for the casters.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait