AS ONE Clean Stick Gamma Ray Sterilized TX709A-ST 1case(100pcs)

#Nomor SKU S004553324
Wishlist
Rp1.899.900
Persediaan

Spesifikasi Produk

Model Number TX709A-ST
Unit 1case(100pcs)
Material Head / PU (Polyurethane), Stick / PP (Polypropylene)
Type Small
AS ONE Part Number 7-093-38
Head Size (mm) 4.3×4.8×12
Overall Length (mm) 105.5
Spesifikasi γ-ray sterilized
TRUSCO Number 828-6639
Usage Made of 100% PU (polyurethane) foam, it can be used in a wide range of applications from various assembly work to general industrial fields.
M Code 33163803
Berat (Kg) 0.1
Tanggal Produk Terdaftar 30 July 2018
Terakhir Diperbaharui 30 May 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It has abrasion resistance and is available in large and small heads, so it can be used according to the application.
Peringatan
For more details regarding ensuring stock availability, please contact us first.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait