No packing (no inner plug), but does not drain.
This saves you time and labor by eliminating the tedious process of removing the inner plug.
Autoclave (steam sterilization) is possible. * The liquid may penetrate through the mouth, so please check beforehand.
AS ONE Bottle Wide Mouth (Botol Lab) 2000ml 1pc
Rp109.900
Persediaan
Spesifikasi Produk
| Unit | 1pc |
|---|---|
| Material | PP (polypropylene) |
| Scale | can be |
| 1 Scale (ml) | 200 |
| AS ONE Part Number | 5-002-06 |
| Capacity (ml) | 2000 |
| Dimension A (mm) | 243 |
| Dimension B (mm) | 30 |
| Dimension C (mm) | 210 |
| Dimension D (mm) | 120 |
| Dimension E (mm) | 65 |
| Dimension F (mm) | 91 |
| Heat Resistance Temperature (°C) | 121 |
| M Code | 33142426 |
| Berat (Kg) | 0.6 |
| Tanggal Produk Terdaftar | 30 July 2018 |
| Terakhir Diperbaharui | 01 April 2026 |
Informasi Produk
Description
Warning
Please check in advance as the internal solution may penetrate from the mouth. Caution when using the autoclave: Basic conditions: 121°C/20 min.
Image on this page only as Representative Image, Please check the specifications of each size and color for details
For more details regarding ensuring stock availability, please contact us first.
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||



















































































































































/AS%20ONE%20Bottle%20Wide%20Mouth%20(Botol%20Lab)%202000ml%201pc/S004551089-4.jpg)