AS ONE Hand Wrap PE PH-500 1pc

#Nomor SKU S004547262
Wishlist
Rp429.900
Persediaan

Spesifikasi Produk

Model Number PH-500
Unit 1pc
Material Pump part/brass/nickel plating
Body Material PE (Polyethylene)
AS ONE Part Number 1-4730-02
Height (mm) 150
Material (tube) Fluororesin
Mouth Inner Diameter x Body Diameter x Height (mm) 33×100×150
Volume (ml) 500
M Code 10071083
Berat (Kg) 0.1
Tanggal Produk Terdaftar 30 July 2018
Terakhir Diperbaharui 12 May 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Since the mouth is not open, the liquid does not evaporate.
A certain amount of liquid is delivered just by pressing the head lightly, and no excess comes out.
Liquid is less likely to spill even if it falls over.
The PH-500 has a double saucer so that liquid spilled from the saucer does not contaminate the surroundings.
A certain amount of liquid is delivered just by pressing the head lightly, and no excess comes out.
Liquid is less likely to spill even if it falls over.
It has a double saucer so that liquid spilled from the saucer does not contaminate the surroundings.
Peringatan
For more details regarding ensuring stock availability, please contact us first.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan