AS ONE Hand Wrap Glass 200 1pc

#Nomor SKU S004535832
Wishlist
Rp359.900
Persediaan

Spesifikasi Produk

Model Number 200
Unit 1pc
Material (pump part) Brass/nickel plating
Body Material Soda glass
AS ONE Part Number 1-4612-01
Diameter (mm) 85
Height (mm) 108
Lid Material PP (polypropylene)
Material (tube) Fluororesin (PFA)
TRUSCO Number 391-3104
Volume (ml) 170
M Code 9155124
Berat (Kg) 0.2
Tanggal Produk Terdaftar 30 July 2018
Terakhir Diperbaharui 02 October 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A fixed amount of liquid is delivered and no excess comes out, so you can save liquid.
Since the mouth is not open, the liquid does not evaporate.
Liquid is less likely to spill even if it falls over.
The liquid comes out just by pressing the head lightly, so workability is improved.
A lid is placed over the liquid outlet to keep the liquid from splashing.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan