monotaro Dial Lock (Made Of Aluminum) Blue 1pc

#Nomor SKU S004460343
Wishlist
Rp119.900
Persediaan

Spesifikasi Produk

Unit 1pc
Material (Main body) Aluminium / (suspended) iron
Spesifikasi 4 digit dial variable type
Type 4 steps
Color blue
Unit Width (mm) About 38
Hanging Diameter (mm) About Φ 6.3
M Code 66583904
Garansi Unit 12 bulan
Garansi Part 12 bulan
Garansi Service 12 bulan
Berat (Kg) 0.1
Tanggal Produk Terdaftar 17 July 2018
Terakhir Diperbaharui 07 February 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
Locking the door, locking of goods etc.
Description
It is an aluminum dial lock which is resistant to corrosion and dirt such as rust.It is lighter than general brass ones.Because it is a 4-stage dial, security is also high.Because it is a dial type, you will not have to worry about losing your key like a
Warning
* Before using, be sure to read the [Handling Precautions] of enclosed instruction manual before using.  * This product does not have the function that can be unlocked very easily. Please be careful not to forget your PIN. * When setting or changing th
Feature
An aluminum dial lock that is resistant to rust and other corrosion and dirt.
Lighter than common brass ones.
As it is a four-stage dial, security is high.
Because it is a dial, there is no need to lose a key like a padlock.
The security code can be set arbitrarily.

Ketentuan dan Kondisi Barang

Bergaransi
Informasi garansi bisa ditemukan di spesifikasi produk.
WARRANTY MonotaRO Private Brand (1 year)
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan