monotaro Padlock Dial Lock Aluminum (Gembok)

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp129.900
Spesifikasi
Material(Main body) Aluminium / (suspended) iron
Specification4 digit dial variable type
Type4 steps
Unit Width (mm)About 38
Hanging Diameter (mm)About Φ 6.3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is an aluminum dial lock which is resistant to corrosion and dirt such as rust. It is lighter than general brass ones. Because it is a 4-stage dial, security is also high. Because it is a dial type, you will not have to worry about losing your key like a padlock. Because it is a 4-stage dial, security is also high. PIN number can be set arbitrarily.. Locking the door, locking of goods etc.
Dokumentasi Produk:

WARRANTY MonotaRO Private Brand
Warning
* Before using, be sure to read the [Handling Precautions] of enclosed instruction manual before using.  * This product does not have the function that can be unlocked very easily. Please be careful not to forget your PIN. * When setting or changing the P

Ulasan Produk

Tidak ada ulasan