monotaro Digital Torque Wrench (Kunci Torsi Digital) 10-135 NM 1pc

#Nomor SKU S004457473
Wishlist
Rating:
100% of 100
(1)
Rp2.999.900
Persediaan

Spesifikasi Produk

Model Number 10-135 NM
Unit 1pc
Measurement Direction CW (right) / CCW (left)
Pricision (%) CW ± 2 / CCW ± 2
Accessories Resin case
Power Two AAA batteries x 2 (sold separately)
Number of Gears 36
Overall Length (mm) 460
Plug-In Angle (mm [inch]) 9.5[3/8]
Torque Range (N m) 10 to 135
M Code 57375587
Garansi Unit 12 bulan
Garansi Part 12 bulan
Garansi Service 12 bulan
Berat (Kg) 1.5
Tanggal Produk Terdaftar 17 July 2018
Terakhir Diperbaharui 02 October 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
For tightening torque control of automobiles, machinery, equipment etc.
Description
It can be easily operated, and the tightening torque value can be confirmed firmly with the digital display of the LED backlight. The auto turn off function automatically turns off the power. Since it informs the specified torque value with the buzzer, it prevents overtorque. Both left- and right-handed measurements are possible and accurate to 2% accuracy. For tightening torque control of automobiles, machinery, equipment etc.
Warning
- Please do not use in applications other than.
- Please do not use other than tightening screws.
- Please do not use the pipe handle etc. to lengthen the handle part.
- The torque wrench may be damaged.
- If tightening the screw too much, it leads to br

Ketentuan dan Kondisi Barang

Bergaransi
Informasi garansi bisa ditemukan di spesifikasi produk.
WARRANTY MonotaRO Private Brand (1 year)
Ketersediaan Barang
Terjual > 5
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk