monotaro Air Riveter Hydraulic MR380 1pc

#Nomor SKU S004455828
Wishlist
Rp9.799.900
Persediaan

Spesifikasi Produk

Model Number MR380
Unit 1pc
Rivet (Usable materials) Iron, stainless steel, aluminum
Suitable Rivet Diameters (Φmm) 4.8、5.6、6.4、7.8
Air Hose Connection PT1/4
Stroke (mm) 22.5
Overall Length (mm) 305
Included Accessories PT1 / 4 coupler, dedicated spanner x2, rivet shaft case, oil bottle
Height (mm) 310
Air Consumption (L/minute) 113
Suitable Air Pressure (MPa) 0.62
Use Hose Diameter (mm) 9.5
M Code 57273642
Berat (Kg) 2.7
Tanggal Produk Terdaftar 17 July 2018
Terakhir Diperbaharui 02 October 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Since it is a hydraulic air riveter, there is little recoil during work, so it is suitable for continuous work.
For rivet caulking
* Do not use for any other purpose.
Warning
* Please do not use in applications other than.

Ketentuan dan Kondisi Barang

Bergaransi
Informasi garansi bisa ditemukan di spesifikasi produk.
WARRANTY MonotaRO Private Brand (1 year)
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan