monotaro Hex Key Ball Point Extra Long Arm Black Dyed (Kunci L) EXBPB13 1set(13pcs)

#Nomor SKU S004453936
Wishlist
Rp199.900
Persediaan

Spesifikasi Produk

Model Number EXBPB13
Unit 1set(13pcs)
Set Contents (Width across flats mm) 1.27, 1.5, 2, 2.5, 3, 3.5, 4, 4.5, 5, 5.5, 6, 8, 10
Hardness HRC 49 to 52
Shape L type
Type Extra Long
Material Chrome vanadium steel
Point Shape With ball point
Size Standard Milli
Surface Processing dye to black
Dimensions (mm) Two side width (long side x short side): 1.27 (79.7 * 11.7), 1.5 (90 x 14), 2 (100 x 16), 2.5 (112 x 18), 3 (126 x 20), 3.5 (136.5 x 22 ), 4 (140 x 25), 4.5 (151.5 x 26), 5 (160 x 28), 5.5 (170 x 30), 6 (180 x 32), 8 (200 x 36), 10 (224 x 40)
Finish Black Dyed
Length (mm) 79.7 to 224
Size 1.27 / 1.5 / 2 / 2.5 / 3 / 3.5 / 4 / 4.5 / 5 / 5.5 / 6 / 8 / 10
M Code 48634653
Garansi Unit 12 bulan
Garansi Part 12 bulan
Garansi Service 12 bulan
Berat (Kg) 0.6
Tanggal Produk Terdaftar 17 July 2018
Terakhir Diperbaharui 19 October 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Temporary tightening and diagonal work can be done quickly by ball point processing. Temporary tightening and diagonal work by ball point processing
Warning
- Please do not use in applications other than.
- Because the limit torque of the ball point is low, please pay attention to excessive force. Please apply force in the rotation direction of the bolt. If you pull it up or push it downward, it may break

Ketentuan dan Kondisi Barang

Bergaransi
Informasi garansi bisa ditemukan di spesifikasi produk.
WARRANTY MonotaRO Private Brand (1 year)
Ketersediaan Barang
Terjual > 5
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan