monotaro Hex Key Ball Point Long Arm Black Dyed (Kunci L) LBPB9 1set(9pcs)

#Nomor SKU S004453909
Wishlist
Rp119.900
Persediaan

Spesifikasi Produk

Model Number LBPB9
Unit 1set(9pcs)
Set Contents (Width across flats mm) 1.5, 2, 2.5, 3, 4, 5, 6, 8, 10
Hardness HRC49~52
Shape L type
Material Chromium vanadium steel
Size Standard Milli
Type long
Tip Shape With ball point
Dimensions (mm) Width across flats (long side x short side): 1.5 (77 x 14), 2 (83 x 16), 2.5 (90 x 18), 3 (98 x 20), 4 (106 x 24), 5 (118 x 28), 6 (137 x 32), 8 (156 x 36), 10 (170 x 40)
Surface Treatment Black dyed
Set Content (Width across flats mm) 1.5, 2, 2.5, 3, 4, 5, 6, 8, 10
M Code 48634452
Garansi Unit 12 bulan
Garansi Part 12 bulan
Garansi Service 12 bulan
Berat (Kg) 0.3
Tanggal Produk Terdaftar 17 July 2018
Terakhir Diperbaharui 02 October 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Temporary tightening and quick rotation of diagonal work are possible with ball point processing.
For temporary tightening and diagonal work with ball point processing
* Do not use for any other purpose. * Because the ball point has a low limit torque, be careful not to apply too much force. Apply force in the direction of rotation of the bolt. If you pull it up or push it down, it may be damaged from the bent part.
Warning
- Do not use for any other purpose.
- Be careful not to put too much force on the ball point because the marginal torque is low. Apply force in the direction of bolt rotation. Pulling it up or pushing it down can damage it from the bend.

Ketentuan dan Kondisi Barang

Bergaransi
Informasi garansi bisa ditemukan di spesifikasi produk.
WARRANTY MonotaRO Private Brand (1 year)
Ketersediaan Barang
Terjual > 5
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan