monotaro Diamond Dry Cup (Cross) (Gerinda Mangkok Diamond) Cross 100 1pc

#Nomor SKU S004453459
Wishlist
Rp309.900
Persediaan

Spesifikasi Produk

Model Number Cross 100
Unit 1pc
Accessories 15 Φ mm ring
Type cross
Compatible Materials Concrete, Block, Brick, Tile
Hole Diameter (phi mm) 20
Maximum Rotation Speed (rpm) 15200
Outer Diameter d (mm) 100
Tip Width (mm) 8.5
Diamond Layer Thickness (mm) 5.5
M Code 37527403
Berat (Kg) 0.3
Tanggal Produk Terdaftar 17 July 2018
Terakhir Diperbaharui 03 October 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
Concrete, block, brick, chamfering of tiles, for surface grinding.
Description
It is a cross type which is optimal for concrete heavy grinding with a blade with thickness and width.The overwhelming cost performance which used the luxury goods of cutting out processing with little blur in the cup part!We use diamond particles with we
Warning
* Please wear safety glasses and protective mask when working.  * Please fix the cutting material perfectly. There is a danger of serious injury due to breakage of the cutter or abnormal digging.  * Do not touch the hands as they are dangerous.  * Ple
Feature
Cross type with thickness and width, ideal for heavy concrete grinding.
The cup part is overwhelming cost performance using high quality products of shaved processing with little blurring.
Uses diamond particles that balance grinding power and durability.

Ketentuan dan Kondisi Barang

Bergaransi
Informasi garansi bisa ditemukan di spesifikasi produk.
WARRANTY MonotaRO Private Brand (1 year)
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan