monotaro Set Mata Kunci Sok Hexagonal Tipe One Touch M-Q15030 1set(8pcs)
Rp299.900
Persediaan
Spesifikasi Produk
| Model Number | M-Q15030 |
|---|---|
| Unit | 1set(8pcs) |
| Overall Length (mm) | 210 (Holder) |
| Set Contents (mm) | 3, 4, 5, 6, 7, 8, 10, 12 |
| Material (socket) | CRV |
| Plug Angle (mm) | 9.5 |
| Bit Material | S2 |
| M Code | 21822228 |
| Berat (Kg) | 0.4 |
| Tanggal Produk Terdaftar | 17 July 2018 |
| Terakhir Diperbaharui | 01 April 2026 |
Informasi Produk
Deskripsi
Tighten the hexagon socket head bolt, loosen it
Description
Hexagon socket bolts can be tightened or loosened.Also, since the socket holder is a one-touch type, it is easy to install and remove.
Warning
* Because it is a product dedicated to manual work, please never use it with power tool such as air or electric power.Please do not use for purposes other than original use.Ketentuan dan Kondisi Barang
Bergaransi
Informasi garansi bisa ditemukan di spesifikasi produk.
WARRANTY MonotaRO Private Brand (1 year)
WARRANTY MonotaRO Private Brand (1 year)
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/f5S004448545-2.jpg)