monotaro Clothes Rack (Wall Mounting) M550S White 1pc

#Nomor SKU S004446246
Wishlist
Rp439.900
Persediaan

Spesifikasi Produk

Model Number M550S
Unit 1pc
Material aluminum die cast
Color white
Type Wall type
Overall Length (mm) 550
Withstand Load (kg) 30
M Code 18946768
Berat (Kg) 0.5
Tanggal Produk Terdaftar 17 July 2018
Terakhir Diperbaharui 02 October 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
To set up a clothesline.
Description
It is a wall mounting type laundry bracket.Angle adjustment can be fixed horizontally to 45 degrees.
Warning
* Mounting brackets, bolts are not included so please prepare separately.  * If there is an installation standard for condominium etc., please check with administrator etc and install it.  * When constructing to the exterior wall etc., due to the intern
Feature
It is a wall mounting type clothes rack.
Angle adjustment can be fixed to horizontal, 45 degrees.

Ketentuan dan Kondisi Barang

Bergaransi
Informasi garansi bisa ditemukan di spesifikasi produk.
WARRANTY MonotaRO Private Brand (1 year)
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan