monotaro Kunci Torsi Tipe Preset (Untuk Penggunaan Profesional) M-442-81W 1pc
Rp1.899.900
Persediaan
Spesifikasi Produk
| Model Number | M-442-81W |
|---|---|
| Unit | 1pc |
| Pricision (%) | ± 3 |
| Accessories | Case |
| Head Shape | Ratchet type |
| Number of Gears | 32T |
| Overall Length (mm) | 436 |
| Plug Angle (mm) | 12.7 |
| Effective Length (mm) | 372.3 |
| Torque Adjustment Range 1 Scale (N m) | 1 |
| Torque Range (N m) | 20 to 120 |
| M Code | 06714356 |
| Garansi Unit | 12 bulan |
| Garansi Part | 12 bulan |
| Garansi Service | 12 bulan |
| Berat (Kg) | 1.6 |
| Tanggal Produk Terdaftar | 17 July 2018 |
| Terakhir Diperbaharui | 20 October 2025 |
Informasi Produk
Deskripsi
Tightening work from small screws to large diameter bolts
Description
Tightening work of bolts and nuts is possible within the torque range. Torque accuracy is +/- 3% high accuracy. Torque setting can be easily done by graduation, and change of torque setting can be unlocked easily by lowering the lock ring at hand and it can be operated easily. It is easy to remove the socket by the push release formula. Tightening work from small screws to large diameter bolts
Warning
- Please do not use for purposes other than. - Torque setting is only clockwise rotation.
- Please do not use other than tightening screws.
- Please do not use the pipe handle etc. to lengthen the handle part. The torque wrench may be damaged.
- Over tightening the screws may result in damage.
Ketentuan dan Kondisi Barang
Bergaransi
Informasi garansi bisa ditemukan di spesifikasi produk.
WARRANTY MonotaRO Private Brand (1 year)
WARRANTY MonotaRO Private Brand (1 year)
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||



















































































































































/monotaro%20Kunci%20Torsi%20Tipe%20Preset%20(Untuk%20Penggunaan%20Profesional)%20M-442-81W%201pc/S004443683-1.jpg)