monotaro Kunci Torsi Tipe Preset (Untuk Penggunaan Profesional) M-262-2DW 1pc

#Nomor SKU S004443665
Wishlist
Rating:
100% of 100
(1)
Rp1.499.900
Persediaan

Spesifikasi Produk

Model Number M-262-2DW
Unit 1pc
Pricision (%) ± 3
Accessories Case
Head Shape Ratchet type
Number of Gears 24T
Overall Length (mm) 329
Plug Angle (mm) 6.35
Effective Length (mm) 273.5
Torque Adjustment Range 1 Scale (N m) 0.1
Torque Range (N m) 4 to 20
M Code 06714338
Garansi Unit 12 bulan
Garansi Part 12 bulan
Garansi Service 12 bulan
Berat (Kg) 0.9
Tanggal Produk Terdaftar 17 July 2018
Terakhir Diperbaharui 20 October 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
Tightening work from small screws to large diameter bolts
Description
Tightening work of bolts and nuts is possible within the torque range. Torque accuracy is +/- 3% high accuracy. Torque setting can be easily done by graduation, and change of torque setting can be unlocked easily by lowering the lock ring at hand and it can be operated easily. It is easy to remove the socket by the push release formula. Tightening work from small screws to large diameter bolts
Warning
- Please do not use for purposes other than.
- Torque setting is only clockwise rotation.
- Please do not use other than tightening screws.
- Please do not use the pipe handle etc. to lengthen the handle part. The torque wrench may be damaged.
- Over tightening the screws may result in damage.

Ketentuan dan Kondisi Barang

Bergaransi
Informasi garansi bisa ditemukan di spesifikasi produk.
WARRANTY MonotaRO Private Brand (1 year)
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk