monotaro Silicone Tube (Selang Silikon) MGJG-15x20x10m 10m 1roll

#Nomor SKU S004441764
Wishlist
Rating:
100% of 100
(4)
Rp1.299.900
Persediaan

Spesifikasi Produk

Model Number MGJG-15x20x10m
Unit 1roll
Withstand Pressure (MPa) 0.8
Operating Temperature Range (°C) -40~200
Material Silicon rubber
Length (m) 10
Hardness 50±5A
Inner Diameter (Φmm) 15
Outer Diameter (φmm) 20
M Code 22252694
Garansi Unit 12 bulan
Garansi Part 12 bulan
Garansi Service 12 bulan
Berat (Kg) 1.5
Tanggal Produk Terdaftar 17 July 2018
Terakhir Diperbaharui 03 October 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It has excellent resistance to heat, hot water, and chemicals. Retains elasticity in the temperature range of -40 to 200℃ and is autoclave compatible. Since it is a semi-transparent type, you can check the flow of liquid from the outside.
As a fluid tube for general industry.
*Do not use for anything other than its intended purpose. *Sorry, but we do not check individual chemical compatibility. *Even if you purchase multiple 1m items, they will be delivered as 1m items. If you use a long one, please cut it to 10m.

Ketentuan dan Kondisi Barang

Bergaransi
Informasi garansi bisa ditemukan di spesifikasi produk.
WARRANTY MonotaRO Private Brand (1 year)
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk