monotaro Alat Semprot Pembersih Mesin 1pc

#Nomor SKU S004441409
Wishlist
Rp359.900
Persediaan

Spesifikasi Produk

Unit 1pc
Air Consumption (L/minute) 166 (0.7 Mpa), 231 (1 Mpa)
Discharge Volume (ml/minute) 323 (0.7Mpa), 301 (1Mpa)
Spesifikasi G1 / 4 connection, flow adjustment nozzle
Body Material Aluminium
Material (Hose) vinyl
Accessories Vinyl hose for wicking (with strainer) 1.5 M
Overall Length (mm) 390
Maximum Working Pressure (MPa) 1.5
Nozzle Inside Diameter (phi mm) 4.6
M Code 50958398
Berat (Kg) 0.4
Tanggal Produk Terdaftar 17 July 2018
Terakhir Diperbaharui 01 April 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
Injection of washing liquid etc, for washing machine, engine, machine tool and so on.
Description
Since it is a coupler connection it is easy to install on an air hose.Trigger is big, reducing the fatigue of the user.With water adjustment knob.
Warning
- Do not use for any other purpose.
- Do not use at pressures exceeding the specified pressure.
- Do not drop or give a shock to cause damage.
Feature
The trigger is large, reducing the fatigue of the user.
With water volume adjustment knob.

Ketentuan dan Kondisi Barang

Bergaransi
Informasi garansi bisa ditemukan di spesifikasi produk.
WARRANTY MonotaRO Private Brand (1 year)
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan