monotaro Spot Cutter Carbide Tialn Coating SPT-TIALN-8.0 1pc

#Nomor SKU S004437965
Wishlist
Rp1.299.900
Persediaan

Spesifikasi Produk

Model Number SPT-TIALN-8.0
Unit 1pc
Surface Processing TiALN coating
Material Cemented carbide (CARBIDE)
Overall Length (mm) 80
Blade Length (mm) 27
Shank Diameter (mm) 8
Blade Diameter (mm) 8
M Code 11131391
Garansi Unit 12 bulan
Garansi Part 12 bulan
Garansi Service 12 bulan
Berat (Kg) 0.1
Tanggal Produk Terdaftar 17 July 2018
Terakhir Diperbaharui 01 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
For spot welding removal
Description
Sharpness and durability are demonstrated by the cross-sectional cutting edge shape.It is a super performance spot cutter which corresponds to the recent difficult-to-cut material.
Warning
* Do not use for purposes other than.  * Please do not touch absolute hands on rotating tools and chips.  * Please pay attention to injuries such as scattering and winding of chips. * Please use protective cover and wear safety glasses during use.

Ketentuan dan Kondisi Barang

Bergaransi
Informasi garansi bisa ditemukan di spesifikasi produk.
WARRANTY MonotaRO Private Brand (1 year)
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait