SAMOTO Stabilizer Three Phase SMT-15K3 1unit

Rp21.999.900
Persediaan

Spesifikasi Produk

Model Number SMT-15K3
Unit 1unit
Phase Three Phase
Capacity (kVA) 15
Input Voltage (V) 260~430 (AC)
Output voltage (V) 380 ±4% (AC)
Current (A) 18.18
Frequency (Hz) 50/60
Response Time (s) Within 0.5~1 (against 10% input voltage deviation)
Ambient Temperature (°C) -5 to 40
Ambient Humidity Less than 90% (Relative Humidity)
Temperature Rise (°C) Less than 75 (input voltage 343V, output voltage 380V and at rated load)
Efficiency Better than 90% (input voltage 343V, output voltage 380V and at rated load)
Power Factor Better than 95% (input voltage 343V, output voltage 380V and at rated load)
Cooling System Air Blast
Control System DC Servo Motor
Dimensions (WxDxH) (mm) 470x450x847
Berat (Kg) 92.0
Tanggal Produk Terdaftar 12 July 2018
Terakhir Diperbaharui 14 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature

- Electronic Control
- Servo Motor Type
- Quick Response
- Compact Size
- High Stability
- High Efficiency.

Applications
- Computer
- Medical Equipments
- Laboratory Instruments
- Communication System
- Lighting Equipments
- Cash Register
- Numeric Control Machine Tools
- TV Sets
- Hi-fi Equipments
- Refrigerator Equipments
- Alarm and Security Systems
- Broadcasting Equipments
- Photographic Processing Equipments
- Other Sensitive Equipments.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan