KARCHER Professional High Pressure Cleaners-Cold Water HD 10/25-4 S Plus 1unit
Rp56.999.900
Persediaan
Spesifikasi Produk
| Model Number | HD 10/25-4 S Plus |
|---|---|
| Unit | 1unit |
| Part Number | 1.286-913.0 |
| Maximum Pressure (bar) | 275 |
| Connected Load (kW) | 9.2 |
| Flow Rate (L/hour) | 500-1000 |
| Current Type | 3Ph/400V/50Hz |
| Dimensions (mm) | 560x500x1090 |
| Working Pressure (MPa) | 3-25 |
| Maximum Pressure (MPa) | 27.5 |
| Connection Load (W) | 9.2 |
| Working Pressure (Bar) | 30-250 |
| Berat (Kg) | 76.0 |
| Tanggal Produk Terdaftar | 12 July 2018 |
| Terakhir Diperbaharui | 20 August 2026 |
Informasi Produk
Description
The HD 10/25-4 S Plus cold water high-pressure cleaner with three-phase drive offers a high level of convenience and the impressive power of 250 bar with a maximum flow volume of 1,000 l/h. Due to the upright construction style, the machine requires less space than conventional machines and is easier to manoeuvre, particularly around obstacles. This is also helped by the large, rubber-tyred wheels, which make the machine easy to transport, even on rough terrain. Accessories that are not being used can be stored in the separate nozzle compartment so that they do not get lost. New innovations guarantee effortless operation and time-saving set-up and dismantling: While the EASY!Force high-pressure gun makes use of the recoil force of the high-pressure jet to reduce the holding force to zero, the EASY!Lock quick-release fasteners make handling five times faster than with conventional screw connections, without losing any robustness or longevity. The machine has been designed for daily use in harsh conditions. The cleaning agent-resistant brass cylinder head and stainless steel pistons with ceramic sleeves ensure a long service life.
Feature
Save time and effort: EASY!Force high-pressure gun and EASY!Lock quick-release couplings. - Effortless operation at last: the EASY!Force high-pressure gun. EASY!Lock quick-release couplings: durable and robust. And five times faster than screws.
Proven Karcher quality.
- 4-pole water-cooled electric motor. Robust brass cylinder head and ceramic piston. Reinforced, unbreakable plastic chassis.
For increased safety.
- Integrated electronics system for machine monitoring. Automatic switch-off in case of low voltage range or overvoltage. Switches off in case of leaks or phase failure.
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)