monotaro Antistatic Brush Hand Type 445mm 1pc

#Nomor SKU S004394136
Wishlist
Rp2.799.900
Persediaan

Spesifikasi Produk

Unit 1pc
Brush Tip Width (mm) 280 x 50
Material (Trim) Thunderon
Material (Handle Part) wood
Overall Length (mm) 445
M Code 87371147
Garansi Unit 12 bulan
Garansi Part 12 bulan
Garansi Service 12 bulan
Berat (Kg) 0.2
Tanggal Produk Terdaftar 07 July 2018
Terakhir Diperbaharui 01 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
Static electricity removal and dust removal of film, plastic plate, etc.A large brush can also be used for rotary presses and the like.
Description
By placing copper sulfide in acrylic fiber, it is a brush that makes use of electrostatic fiber that demonstrates excellent conductivity and electrostatic removal performance.It can be discharged simply by brushing with an electrostatic brush to prevent m
Warning
* When brushing strongly for dust removal always be sure to lightly stroke so that it gently strokes and remove static electricity that remains.

Ketentuan dan Kondisi Barang

Bergaransi
Informasi garansi bisa ditemukan di spesifikasi produk.
WARRANTY MonotaRO Private Brand (1 year)
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan