monotaro Portable Bandsaw Blade (Mata Gergaji Pita) MPBS1140x0.64x14/18 1box(5pcs)

#Nomor SKU S004393467
Wishlist
Rp1.699.900
Persediaan

Spesifikasi Produk

Model Number MPBS1140x0.64x14/18
Unit 1box(5pcs)
Material M42 Cobalt Heise
Main Compatible Machine New Daiwa RBH-120, high-speed electric machine HRB-1140, Asada 736, 7721, 7724
Main Cutting Material Cast iron pipe, gas pipe, large and medium diameter stainless steel pipe (wall thickness 4 mm to 6 mm)
Length (mm) 1140
Width (mm) 12.7
Thickness (mm) 0.64
Number of Threads 14/18
M Code 73385427
Garansi Unit 12 bulan
Garansi Part 12 bulan
Garansi Service 12 bulan
Berat (Kg) 0.6
Tanggal Produk Terdaftar 07 July 2018
Terakhir Diperbaharui 13 July 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
For cutting of hard steel materials such as general steel and stainless steel.
Description
Quiet cutting with resonance suppressed by adopting M42 cobalt high is possible.Highly accurate endless welding makes the joint stronger and longer life.
Warning
* When working, be sure to wear protective clothing suitable for work, protective eyewear, leather gloves and other protective equipment. * Do not touch the saw blade absolutely during machine operation.  * The band saw has a spring property and it is e
Feature
M42 cobalt high-speed steel allows quiet cutting with reduced resonance.
The joints are strong and have a long service life due to high precision endless welding.

Ketentuan dan Kondisi Barang

Bergaransi
Informasi garansi bisa ditemukan di spesifikasi produk.
WARRANTY MonotaRO Private Brand (1 year)
Ketersediaan Barang
Terjual > 5
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait