monotaro Edge Cushion Tape (Lakban Busa) Black 1roll

#Nomor SKU S004393221
Wishlist
Rp90.900
Persediaan

Spesifikasi Produk

Unit 1roll
Adhesive Urethane series
Color black
Base Material Expanded polyethylene
Tape Width (mm) 50
Tape Length (m) 2
Tape Thickness (mm) 4
Characteristic Water and weather resistance
M Code 70825317
Berat (Kg) 0.1
Tanggal Produk Terdaftar 07 July 2018
Terakhir Diperbaharui 02 October 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
To the shock absorption of Kado.As cushioning material.[For indoor use]
Description
Just sticking to the workbench or post of the pillar will soften the impact when foam polyethylene's excellent cushioning property hits.There are few glue residue.You can re-thicken even after peeling off.You can easily cut and process with a cutter, scis
Warning
* This product is intended to prevent injuries due to accidental accident, but is not to prevent completely. * In the case of long-term pasting, depending on the adherend, there is a possibility of contamination, so please check in advance in a certain p
Feature
Just by sticking it on the workbench or column corner, the cushioning of foamed polyethylene reduces the impact when hit.
There is almost no residue. Even after peeling, you can revisit.
It can be easily cut and processed with a cutter or scissors.
The material is hard to absorb water and has excellent weather resistance.

Ketentuan dan Kondisi Barang

Bergaransi
Informasi garansi bisa ditemukan di spesifikasi produk.
WARRANTY MonotaRO Private Brand (1 year)
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait