monotaro AlCrN Coated Carbide Long Neck Ball End Mill (Mata Pahat Frais Ballnose) CRNBEM-0.3-6-4 1pc

#Nomor SKU S004376194
Wishlist
Rp329.900
Persediaan

Spesifikasi Produk

Model Number CRNBEM-0.3-6-4
Unit 1pc
Neck angle Theta (Under the neck) 10
Number of Blades 2 blades
Helix Angle 30 theta
Coating AlCrN coating
Material Carbide
Overall Length (mm) 50
Blade Length (mm) 0.44
Shank Diameter (mm) 4
Under Head Length (mm) 6
Ball Radius R (mm) 0.3
Neck Diameter (mm) 0.56
Blade Diameter (mm) 0.6
M Code 63387573
Garansi Unit 12 bulan
Garansi Part 12 bulan
Garansi Service 12 bulan
Berat (Kg) 0.1
Tanggal Produk Terdaftar 07 July 2018
Terakhir Diperbaharui 02 October 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
For deep sculpture processing.
Description
Made with a reliable domestic manufacturer.Adoption of AlCrN based coating improves wear resistance.Because of deep rib type, tool interference during deep engraving can be avoided.
Warning
* Because there is fear of injury, please be sure to wear protective equipment when using.  * Please do not use for purposes other than the original purpose.

Ketentuan dan Kondisi Barang

Bergaransi
Informasi garansi bisa ditemukan di spesifikasi produk.
WARRANTY MonotaRO Private Brand (1 year)
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan