monotaro Corona Plastic Masking/Masking Film With Tankar (Short) 1000x18m 1roll

#Nomor SKU S004372868
Wishlist
Rp57.900
Persediaan

Spesifikasi Produk

Model Number 1000x18m
Unit 1roll
Heat Resistance Temperature (°C) 90 - 110 (continuous use)
Material (Sheet) Poly film with Tancal (Corona treated)
Product Name of Hazardous Material Flammable solids
Types of Hozardous Materials Specified combustibles
Tape Type Japanese paper (yellow) + acrylic adhesive
Thickness (mm) 0.01
Tape Width (mm) 15
Sheet Width (mm) 1000
Finishing Width (mm) 150
Sheet Length (m) 18
M Code 87144845
Berat (Kg) 0.1
Tanggal Produk Terdaftar 07 July 2018
Terakhir Diperbaharui 07 March 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
Extensive curing such as body and window
Description
150 degree Celsius Since we are using a tape resistant to heating for 30 minutes, it does not cause adhesive residue or discoloration on the adherend.Tape run out does not occur during re-peeling, and hand-cut property is also good.Because the tape is thin, the parting line comes out beautifully.We treat the back of the tape so that painting flaking does not occur.
Warning
- Depending on the adherend, curing period, temperature, glue residue, peeling, discoloration.Please be sure to check in a place that is not noticeable as there is fear.
- Please be aware that it may adversely affect painted surfaces and interior parts

Ketentuan dan Kondisi Barang

Bergaransi
Informasi garansi bisa ditemukan di spesifikasi produk.
WARRANTY MonotaRO Private Brand (1 year)
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan