monotaro Chemical Protective Clothing for JIS Standard (Pakaian/Baju Anti Bahan Kimia) White XL 1pc

#Nomor SKU S004355755
Wishlist
Rp149.900
Persediaan

Spesifikasi Produk

Unit 1pc
Appliable Chest Measurement (cm) 108 to 116
Compatible Height (cm) 182 to 188
Material Double structure of PE moisture permeable film + PP laminate
Spesifikasi Cuff rubber, waist rubber reduces invasion and adhesion of liquids and dust. Antistatic
Color White
Size XL
Weight (g/m²) 65
EN standard 1149-5: 2008 (electrostatic protection performance), type 5, type 6
JIS Standard [JIS T8115] Type 5 (sealing clothes for protection of fine particles), Type 6 (sealing clothes for protection of mist)
M Code 63399902
Berat (Kg) 0.2
Tanggal Produk Terdaftar 09 July 2018
Terakhir Diperbaharui 02 October 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is highly functional chemical protective clothing conforming to JIS standard. Cuffs, hem with rubber included.Adopted a convenient W fastener that can be opened and closed from above and below. Painting, cleaning, pesticide spraying work and work to remove asbestos etc
Warning
* Please read the enclosed instruction manual before use, please use after understanding. Please do not use other than the purpose. Please do not use in places with fire or high temperature. Please do not wash, dry clean, ironing please.
Feature
Highly functional chemical protective clothing conforming to JIS standards.
Cuffs and hem elastic.
Convenient W fastener that can be opened and closed from above and below.

Ketentuan dan Kondisi Barang

Bergaransi
Informasi garansi bisa ditemukan di spesifikasi produk.
WARRANTY MonotaRO Private Brand (1 year)
Ketersediaan Barang
Terjual > 5
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan