monotaro Ratchet Type Tightening Belt 300 RNB-300 dive 1pc
Rp199.900
Persediaan
Spesifikasi Produk
| Model Number | RNB-300 dive |
|---|---|
| Unit | 1pc |
| Terminal Specification | Sewing embroidery |
| Material (Lever Part) | steel |
| Belt Material | Nylon |
| Dimensions (mm) | Normal time: about 190x60x38 (VerticalxWidthxHeight), Folded: about 121x60x40 (LengthxWidthxHeight) |
| Color | Fluorescent |
| Diaphragm | Dimensions: width 27 mmxthickness 8 mm |
| Belt Width (mm) | 25 |
| Belt Length (m) | 5 |
| Working Load (kg) | 300 |
| Breaking Strength (kg) | 1500 |
| Winding Side Belt (m) | 4.5 |
| Main Unit Belt (m) | 0.5 |
| Belt Thickness (mm) | 1.8 |
| M Code | 66075372 |
| Garansi Unit | 12 bulan |
| Garansi Part | 12 bulan |
| Garansi Service | 12 bulan |
| Berat (Kg) | 0.6 |
| Tanggal Produk Terdaftar | 09 July 2018 |
| Terakhir Diperbaharui | 07 March 2026 |
Informasi Produk
Deskripsi
To prevent collapse of indoors and warehouses, to fix packed goods
Description
With ratchet, easy operation makes it easy to tighten baggage.It is a strong type with a load of 300 kg used by a wide handle buckle.Hook specification is double hook.
Warning
* Please note the load, please use within the allowable use load.  * Please do not use other than purpose.Feature
With a ratchet, luggage can be easily tightened with simple operation.A powerful handle with a wide handle buckle and a working load of 300kg.
The hook specification is a double hook.
Ketentuan dan Kondisi Barang
Bergaransi
Informasi garansi bisa ditemukan di spesifikasi produk.
WARRANTY MonotaRO Private Brand (1 year)
WARRANTY MonotaRO Private Brand (1 year)
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan