monotaro Ratchet Type Tightening Belt 300 (Tali Tracker)

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp209.900 - Rp2.099.900
Spesifikasi
Material (Lever Part)steel
ColorFluorescent
Belt Width (mm)25
Belt Length (m)5
Working Load (kg)300
Breaking Strength (kg)1500
Winding Side Belt (m)4.5
Main Unit Belt (m)0.5
Belt Thickness (mm)1.8
Belt MaterialNylon
Dimensions (mm)Normal time: about 190x60x38 (VerticalxWidthxHeight), Folded: about 121x60x40 (LengthxWidthxHeight)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
With ratchet, easy operation makes it easy to tighten baggage. It is a strong type with a load of 300 kg used by a wide handle buckle. Hook specification is double hook.. To prevent collapse of indoors and warehouses, to fix packed goods
Dokumentasi Produk:

WARRANTY MonotaRO Private Brand
Warning
* Please note the load, please use within the allowable use load.  * Please do not use other than purpose.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait